Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 4.5In, 0.083InDia.

  • Zoro #: G0213538
  • Mfr #: 11821661
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: Yes
  • Insert Material: Carbide
  • Stainless (M) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11821661 Specifications

  • Zoro #: G0213538
  • Mfr #: 11821661
Super Alloy (S) Compatibility: Yes Insert Material: Carbide
Stainless (M) Compatibility: Yes Non Ferrous (N) Compatibility: Yes
Grade: CTCP435 Insert Shape: Square
Cutting Direction: Left Hand Mounting Hole Dia.: 0.083"
Coating: CVD Mounting Style: Screw
Style: Deep Hole Inscribed Circle: 4.5"
Steel (P) Compatibility: Yes Hardened (H) Compatibility: Yes
Item: Drilling Insert Nose Radius: 0.2"
No. of Edges: 2 Insert Thickness: 0.071"
Application: Metalworking Insert Position: Inboard and Outboard
Rake: Positive Insert Size: 4.5"
Cast Iron (K) Compatibility: Yes Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 4.5 In.,Insert Position Inboard and Outboard,Grade CTCP435,Nose Radius 0.2 In.,Insert Material Carbide,Square,Cutting Direction Left Hand,No. of Edges 2,Inscribed Circle 4.5 In.,Insert Thickness 0.071 In.,Coating CVD,Mounting Hole Dia. 0.083 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821661