Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 4.5In, -27P, H216T

  • Zoro #: G0213809
  • Mfr #: 11038512
No Product Image Available
$16.04 /ea

Order in multiples of 10

  • Insert Size: 4.5"
  • Style: Deep Hole
  • Stainless (M) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11038512 Specifications

  • Zoro #: G0213809
  • Mfr #: 11038512
Insert Size: 4.5" Style: Deep Hole
Stainless (M) Compatibility: Yes Insert Thickness: 0.071"
Nose Radius: 0.4" Cutting Direction: Right Hand
Steel (P) Compatibility: Yes Insert Position: Inboard and Outboard
Insert Shape: Square Cast Iron (K) Compatibility: Yes
Grade: H216T Inscribed Circle: 4.5"
Non Ferrous (N) Compatibility: Yes Rake: Positive
Application: Metalworking Mounting Style: Screw
Item: Drilling Insert Super Alloy (S) Compatibility: Yes
Insert Material: Carbide Hardened (H) Compatibility: Yes
Mounting Hole Dia.: 0.083" No. of Edges: 2
Chip-Breaker: -27P Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 4.5 In.,Insert Position Inboard and Outboard,Chip-Breaker -27P,Grade H216T,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Right Hand,No. of Edges 2,Inscribed Circle 4.5 In.,Insert Thickness 0.071 In.,Mounting Hole Dia. 0.083 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11038512