Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 4.5In, -27Q, H210T

  • Zoro #: G0213851
  • Mfr #: 11215226
No Product Image Available
$16.75 /ea

Order in multiples of 10

  • Insert Size: 4.5"
  • Insert Material: Carbide
  • Item: Drilling Insert
See full product details
Orders over $75 ship free.

Ceratizit #11215226 Specifications

  • Zoro #: G0213851
  • Mfr #: 11215226
Insert Size: 4.5" Insert Material: Carbide
Item: Drilling Insert Insert Shape: Square
Hardened (H) Compatibility: Yes Steel (P) Compatibility: Yes
Grade: H210T Chip-Breaker: -27Q
Cast Iron (K) Compatibility: Yes No. of Edges: 2
Mounting Hole Dia.: 0.083" Inscribed Circle: 4.5"
Mounting Style: Screw Cutting Direction: Left Hand
Application: Metalworking Nose Radius: 0.2"
Insert Position: Inboard and Outboard Stainless (M) Compatibility: Yes
Style: Deep Hole Rake: Positive
Insert Thickness: 0.071" Non Ferrous (N) Compatibility: Yes
Super Alloy (S) Compatibility: Yes Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 4.5 In.,Insert Position Inboard and Outboard,Chip-Breaker -27Q,Grade H210T,Nose Radius 0.2 In.,Insert Material Carbide,Square,Cutting Direction Left Hand,No. of Edges 2,Inscribed Circle 4.5 In.,Insert Thickness 0.071 In.,Mounting Hole Dia. 0.083 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11215226