Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 4.5In, 2Edges, 4.5InCircle

  • Zoro #: G0213468
  • Mfr #: 11820944
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Application: Metalworking
  • Grade: CTPP430
  • Non Ferrous (N) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11820944 Specifications

  • Zoro #: G0213468
  • Mfr #: 11820944
Application: Metalworking Grade: CTPP430
Non Ferrous (N) Compatibility: Yes Super Alloy (S) Compatibility: Yes
Insert Position: Inboard and Outboard Insert Size: 4.5"
Mounting Style: Screw Mounting Hole Dia.: 0.083"
Cutting Direction: Right Hand Hardened (H) Compatibility: Yes
Insert Thickness: 0.071" Nose Radius: 0.2"
No. of Edges: 2 Item: Drilling Insert
Style: Deep Hole Inscribed Circle: 4.5"
Rake: Positive Insert Shape: Square
Stainless (M) Compatibility: Yes Coating: PVD
Insert Material: Carbide Steel (P) Compatibility: Yes
Cast Iron (K) Compatibility: Yes Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 4.5 In.,Insert Position Inboard and Outboard,Grade CTPP430,Nose Radius 0.2 In.,Insert Material Carbide,Square,Cutting Direction Right Hand,No. of Edges 2,Inscribed Circle 4.5 In.,Insert Thickness 0.071 In.,Coating PVD,Mounting Hole Dia. 0.083 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11820944