Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 4.5In, CTCP425, 2Edges

  • Zoro #: G0213495
  • Mfr #: 11821277
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Nose Radius: 0.2"
  • Insert Thickness: 0.071"
  • Insert Position: Inboard and Outboard
See full product details
Orders over $75 ship free.

Ceratizit #11821277 Specifications

  • Zoro #: G0213495
  • Mfr #: 11821277
Nose Radius: 0.2" Insert Thickness: 0.071"
Insert Position: Inboard and Outboard Insert Material: Carbide
Non Ferrous (N) Compatibility: Yes Style: Deep Hole
Mounting Style: Screw Super Alloy (S) Compatibility: Yes
Steel (P) Compatibility: Yes Hardened (H) Compatibility: Yes
Insert Shape: Square Rake: Positive
Application: Metalworking Cast Iron (K) Compatibility: Yes
Grade: CTCP425 Coating: CVD
Item: Drilling Insert Stainless (M) Compatibility: Yes
No. of Edges: 2 Cutting Direction: Right Hand
Inscribed Circle: 4.5" Insert Size: 4.5"
Mounting Hole Dia.: 0.083" Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 4.5 In.,Insert Position Inboard and Outboard,Grade CTCP425,Nose Radius 0.2 In.,Insert Material Carbide,Square,Cutting Direction Right Hand,No. of Edges 2,Inscribed Circle 4.5 In.,Insert Thickness 0.071 In.,Coating CVD,Mounting Hole Dia. 0.083 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821277