Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 4.5In, CTCP435, 2Edges

  • Zoro #: G0213361
  • Mfr #: 11821681
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Insert Shape: Square
  • No. of Edges: 2
  • Insert Size: 4.5"
See full product details
Orders over $75 ship free.

Ceratizit #11821681 Specifications

  • Zoro #: G0213361
  • Mfr #: 11821681
Insert Shape: Square No. of Edges: 2
Insert Size: 4.5" Nose Radius: 0.4"
Inscribed Circle: 4.5" Cast Iron (K) Compatibility: Yes
Insert Material: Carbide Grade: CTCP435
Steel (P) Compatibility: Yes Stainless (M) Compatibility: Yes
Insert Position: Inboard and Outboard Super Alloy (S) Compatibility: Yes
Mounting Hole Dia.: 0.083" Rake: Positive
Insert Thickness: 0.071" Non Ferrous (N) Compatibility: Yes
Cutting Direction: Right Hand Item: Drilling Insert
Style: Deep Hole Hardened (H) Compatibility: Yes
Application: Metalworking Coating: CVD
Mounting Style: Screw Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 4.5 In.,Insert Position Inboard and Outboard,Grade CTCP435,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Right Hand,No. of Edges 2,Inscribed Circle 4.5 In.,Insert Thickness 0.071 In.,Coating CVD,Mounting Hole Dia. 0.083 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821681