Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 4.5In, H210T, 4.5InCircle

  • Zoro #: G0213790
  • Mfr #: 11215243
No Product Image Available
$16.75 /ea

Order in multiples of 10

  • Insert Position: Inboard and Outboard
  • No. of Edges: 2
  • Mounting Hole Dia.: 0.083"
See full product details
Orders over $75 ship free.

Ceratizit #11215243 Specifications

  • Zoro #: G0213790
  • Mfr #: 11215243
Insert Position: Inboard and Outboard No. of Edges: 2
Mounting Hole Dia.: 0.083" Grade: H210T
Chip-Breaker: -27Q Super Alloy (S) Compatibility: Yes
Insert Size: 4.5" Hardened (H) Compatibility: Yes
Insert Shape: Square Mounting Style: Screw
Steel (P) Compatibility: Yes Item: Drilling Insert
Insert Material: Carbide Cutting Direction: Right Hand
Stainless (M) Compatibility: Yes Rake: Positive
Nose Radius: 0.4" Insert Thickness: 0.071"
Cast Iron (K) Compatibility: Yes Inscribed Circle: 4.5"
Application: Metalworking Style: Deep Hole
Non Ferrous (N) Compatibility: Yes Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 4.5 In.,Insert Position Inboard and Outboard,Chip-Breaker -27Q,Grade H210T,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Right Hand,No. of Edges 2,Inscribed Circle 4.5 In.,Insert Thickness 0.071 In.,Mounting Hole Dia. 0.083 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11215243