Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 4.5InCircle, 0.083InDia.

  • Zoro #: G0213818
  • Mfr #: 11215229
No Product Image Available
$16.71 /ea

Order in multiples of 10

  • Insert Size: 4.5"
  • Stainless (M) Compatibility: Yes
  • Insert Material: Carbide
See full product details
Orders over $75 ship free.

Ceratizit #11215229 Specifications

  • Zoro #: G0213818
  • Mfr #: 11215229
Insert Size: 4.5" Stainless (M) Compatibility: Yes
Insert Material: Carbide Rake: Positive
Super Alloy (S) Compatibility: Yes Mounting Hole Dia.: 0.083"
Cutting Direction: Left Hand Chip-Breaker: -27Q
Nose Radius: 0.4" Item: Drilling Insert
Cast Iron (K) Compatibility: Yes Grade: H210T
Insert Shape: Square Inscribed Circle: 4.5"
Insert Thickness: 0.071" Style: Deep Hole
Insert Position: Inboard and Outboard Non Ferrous (N) Compatibility: Yes
Mounting Style: Screw Steel (P) Compatibility: Yes
Application: Metalworking Hardened (H) Compatibility: Yes
No. of Edges: 2 Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 4.5 In.,Insert Position Inboard and Outboard,Chip-Breaker -27Q,Grade H210T,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Left Hand,No. of Edges 2,Inscribed Circle 4.5 In.,Insert Thickness 0.071 In.,Mounting Hole Dia. 0.083 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11215229