Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 5.8In, -27P, 5.8InCircle

  • Zoro #: G0213766
  • Mfr #: 11038705
No Product Image Available
$16.05 /ea

Order in multiples of 10

  • No. of Edges: 2
  • Nose Radius: 0.4"
  • Stainless (M) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11038705 Specifications

  • Zoro #: G0213766
  • Mfr #: 11038705
No. of Edges: 2 Nose Radius: 0.4"
Stainless (M) Compatibility: Yes Item: Drilling Insert
Grade: H216T Mounting Style: Screw
Cast Iron (K) Compatibility: Yes Steel (P) Compatibility: Yes
Mounting Hole Dia.: 0.089" Style: Deep Hole
Insert Position: Inboard and Outboard Hardened (H) Compatibility: Yes
Insert Shape: Square Cutting Direction: Neutral
Insert Material: Carbide Inscribed Circle: 5.8"
Non Ferrous (N) Compatibility: Yes Insert Thickness: 0.083"
Chip-Breaker: -27P Insert Size: 5.8"
Super Alloy (S) Compatibility: Yes Rake: Positive
Application: Metalworking Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 5.8 In.,Insert Position Inboard and Outboard,Chip-Breaker -27P,Grade H216T,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 5.8 In.,Insert Thickness 0.083 In.,Mounting Hole Dia. 0.089 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11038705