Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 5.8In, -27Q, H210T

  • Zoro #: G0213775
  • Mfr #: 11215250
No Product Image Available
$16.75 /ea

Order in multiples of 10

  • Application: Metalworking
  • Item: Drilling Insert
  • Insert Size: 5.8"
See full product details
Orders over $75 ship free.

Ceratizit #11215250 Specifications

  • Zoro #: G0213775
  • Mfr #: 11215250
Application: Metalworking Item: Drilling Insert
Insert Size: 5.8" Insert Shape: Square
Cutting Direction: Neutral Stainless (M) Compatibility: Yes
Non Ferrous (N) Compatibility: Yes Rake: Positive
Chip-Breaker: -27Q Insert Thickness: 0.083"
Style: Deep Hole Inscribed Circle: 5.8"
Grade: H210T Super Alloy (S) Compatibility: Yes
Hardened (H) Compatibility: Yes Insert Material: Carbide
Mounting Hole Dia.: 0.089" Cast Iron (K) Compatibility: Yes
Mounting Style: Screw Steel (P) Compatibility: Yes
Nose Radius: 0.2" Insert Position: Inboard and Outboard
No. of Edges: 2 Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 5.8 In.,Insert Position Inboard and Outboard,Chip-Breaker -27Q,Grade H210T,Nose Radius 0.2 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 5.8 In.,Insert Thickness 0.083 In.,Mounting Hole Dia. 0.089 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11215250