Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 5.8In, 5.8InCircle

  • Zoro #: G0213781
  • Mfr #: 11078798
No Product Image Available
$16.05 /ea

Order in multiples of 10

  • Mounting Style: Screw
  • Mounting Hole Dia.: 0.089"
  • Grade: H216T
See full product details
Orders over $75 ship free.

Ceratizit #11078798 Specifications

  • Zoro #: G0213781
  • Mfr #: 11078798
Mounting Style: Screw Mounting Hole Dia.: 0.089"
Grade: H216T Insert Size: 5.8"
Chip-Breaker: -27P Non Ferrous (N) Compatibility: Yes
Steel (P) Compatibility: Yes Super Alloy (S) Compatibility: Yes
Hardened (H) Compatibility: Yes Item: Drilling Insert
Rake: Positive No. of Edges: 2
Insert Material: Carbide Style: Deep Hole
Nose Radius: 0.2" Cast Iron (K) Compatibility: Yes
Inscribed Circle: 5.8" Insert Position: Inboard and Outboard
Application: Metalworking Insert Thickness: 0.083"
Stainless (M) Compatibility: Yes Cutting Direction: Neutral
Insert Shape: Square Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 5.8 In.,Insert Position Inboard and Outboard,Chip-Breaker -27P,Grade H216T,Nose Radius 0.2 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 5.8 In.,Insert Thickness 0.083 In.,Mounting Hole Dia. 0.089 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11078798