Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 5.8In, CTCP425,0089InDia

  • Zoro #: G0213319
  • Mfr #: 11821288
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Grade: CTCP425
  • Mounting Style: Screw
  • Coating: CVD
See full product details
Orders over $75 ship free.

Ceratizit #11821288 Specifications

  • Zoro #: G0213319
  • Mfr #: 11821288
Grade: CTCP425 Mounting Style: Screw
Coating: CVD Application: Metalworking
Inscribed Circle: 5.8" No. of Edges: 2
Stainless (M) Compatibility: Yes Cast Iron (K) Compatibility: Yes
Insert Position: Inboard and Outboard Item: Drilling Insert
Cutting Direction: Neutral Style: Deep Hole
Mounting Hole Dia.: 0.089" Insert Shape: Square
Steel (P) Compatibility: Yes Insert Thickness: 0.083"
Hardened (H) Compatibility: Yes Non Ferrous (N) Compatibility: Yes
Super Alloy (S) Compatibility: Yes Insert Material: Carbide
Insert Size: 5.8" Nose Radius: 0.2"
Rake: Positive Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 5.8 In.,Insert Position Inboard and Outboard,Grade CTCP425,Nose Radius 0.2 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 5.8 In.,Insert Thickness 0.083 In.,Coating CVD,Mounting Hole Dia. 0.089 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821288