Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 5.8In, CTCP425, 2Edges

  • Zoro #: G0213267
  • Mfr #: 11821618
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Application: Metalworking
  • Insert Size: 5.8"
  • Insert Material: Carbide
See full product details
Orders over $75 ship free.

Ceratizit #11821618 Specifications

  • Zoro #: G0213267
  • Mfr #: 11821618
Application: Metalworking Insert Size: 5.8"
Insert Material: Carbide Stainless (M) Compatibility: Yes
Inscribed Circle: 5.8" Insert Shape: Square
Cast Iron (K) Compatibility: Yes Coating: CVD
Hardened (H) Compatibility: Yes Grade: CTCP425
Insert Position: Inboard and Outboard Item: Drilling Insert
Style: Deep Hole Nose Radius: 0.4"
Steel (P) Compatibility: Yes Super Alloy (S) Compatibility: Yes
Rake: Positive Insert Thickness: 0.083"
Non Ferrous (N) Compatibility: Yes No. of Edges: 2
Mounting Hole Dia.: 0.089" Cutting Direction: Neutral
Mounting Style: Screw Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 5.8 In.,Insert Position Inboard and Outboard,Grade CTCP425,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 5.8 In.,Insert Thickness 0.083 In.,Coating CVD,Mounting Hole Dia. 0.089 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821618