Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 5.8In, CTPP430,0089InDia

  • Zoro #: G0213291
  • Mfr #: 11820986
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Item: Drilling Insert
  • Insert Shape: Square
  • Style: CTPP
See full product details
Orders over $75 ship free.

Ceratizit #11820986 Specifications

  • Zoro #: G0213291
  • Mfr #: 11820986
Item: Drilling Insert Insert Shape: Square
Style: CTPP Super Alloy (S) Compatibility: Yes
Stainless (M) Compatibility: Yes Coating: PVD
Non Ferrous (N) Compatibility: Yes Insert Size: 5.8"
Steel (P) Compatibility: Yes Mounting Hole Dia.: 0.089"
Nose Radius: 0.2" Insert Material: Carbide
Hardened (H) Compatibility: Yes Insert Thickness: 0.083"
Cutting Direction: Neutral Cast Iron (K) Compatibility: Yes
Inscribed Circle: 5.8" Rake: Positive
Grade: CTPP430 Application: Metalworking
Insert Position: Inboard and Outboard Mounting Style: Screw
No. of Edges: 2 Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 5.8 In.,Insert Position Inboard and Outboard,Grade CTPP430,Nose Radius 0.2 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 5.8 In.,Insert Thickness 0.083 In.,Coating PVD,Mounting Hole Dia. 0.089 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11820986