Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 5.8In, H210T, 0.089InDia.

  • Zoro #: G0213757
  • Mfr #: 11215256
No Product Image Available
$16.75 /ea

Order in multiples of 10

  • Insert Size: 5.8"
  • Stainless (M) Compatibility: Yes
  • Super Alloy (S) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11215256 Specifications

  • Zoro #: G0213757
  • Mfr #: 11215256
Insert Size: 5.8" Stainless (M) Compatibility: Yes
Super Alloy (S) Compatibility: Yes Cutting Direction: Neutral
Non Ferrous (N) Compatibility: Yes Insert Position: Inboard and Outboard
Application: Metalworking No. of Edges: 2
Cast Iron (K) Compatibility: Yes Hardened (H) Compatibility: Yes
Mounting Style: Screw Insert Shape: Square
Grade: H210T Style: Deep Hole
Item: Drilling Insert Insert Material: Carbide
Mounting Hole Dia.: 0.089" Rake: Positive
Nose Radius: 0.4" Insert Thickness: 0.083"
Steel (P) Compatibility: Yes Chip-Breaker: -27Q
Inscribed Circle: 5.8" Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 5.8 In.,Insert Position Inboard and Outboard,Chip-Breaker -27Q,Grade H210T,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 5.8 In.,Insert Thickness 0.083 In.,Mounting Hole Dia. 0.089 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11215256