Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Drilling Insert, 5.9In, -M30, 0.097InDia.

  • Zoro #: G0549407
  • Mfr #: 11768749
No Product Image Available
$13.39 /ea

Order in multiples of 10

  • Rake: Positive
  • Application: Metalworking
  • Insert Size: 5.9"
See full product details
Orders over $75 ship free.

Ceratizit #11768749 Specifications

  • Zoro #: G0549407
  • Mfr #: 11768749
Rake: Positive Application: Metalworking
Insert Size: 5.9" Coating: PVD
Insert Position: Inboard and Outboard Non Ferrous (N) Compatibility: Yes
Insert Shape: Square Nose Radius: 0.6"
Insert Thickness: 0.097" Style: Deep Hole
Grade: CTPP430 Cutting Direction: Right Hand
Inscribed Circle: 5.9" Cast Iron (K) Compatibility: Yes
Chip-Breaker: -M30 Mounting Style: Screw
Mounting Hole Dia.: 0.097" Stainless (M) Compatibility: Yes
Hardened (H) Compatibility: Yes Steel (P) Compatibility: Yes
No. of Edges: 4 Insert Material: Carbide
Item: Drilling Insert Super Alloy (S) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 5.9 In.,Insert Position Inboard and Outboard,Chip-Breaker -M30,Grade CTPP430,Nose Radius 0.6 In.,Insert Material Carbide,Square,Cutting Direction Right Hand,No. of Edges 4,Inscribed Circle 5.9 In.,Insert Thickness 0.097 In.,Coating PVD,Mounting Hole Dia. 0.097 In.,Mounting Style Screw,Rake 8

Reviews of Ceratizit #11768749