Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 6.5In, -27P, 6.5InCircle

  • Zoro #: G0213720
  • Mfr #: 11038706
No Product Image Available
$16.04 /ea

Order in multiples of 10

  • Chip-Breaker: -27P
  • Insert Position: Inboard and Outboard
  • Cutting Direction: Neutral
See full product details
Orders over $75 ship free.

Ceratizit #11038706 Specifications

  • Zoro #: G0213720
  • Mfr #: 11038706
Chip-Breaker: -27P Insert Position: Inboard and Outboard
Cutting Direction: Neutral Steel (P) Compatibility: Yes
Super Alloy (S) Compatibility: Yes Hardened (H) Compatibility: Yes
No. of Edges: 2 Application: Metalworking
Nose Radius: 0.4" Grade: H216T
Insert Thickness: 0.094" Insert Material: Carbide
Inscribed Circle: 6.5" Style: Deep Hole
Item: Drilling Insert Mounting Style: Screw
Rake: Positive Non Ferrous (N) Compatibility: Yes
Insert Shape: Square Cast Iron (K) Compatibility: Yes
Insert Size: 6.5" Stainless (M) Compatibility: Yes
Mounting Hole Dia.: 0.098" Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 6.5 In.,Insert Position Inboard and Outboard,Chip-Breaker -27P,Grade H216T,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 6.5 In.,Insert Thickness 0.094 In.,Mounting Hole Dia. 0.098 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11038706