Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 7.6In, -27P, 0.11InDia.

  • Zoro #: G0213705
  • Mfr #: 11038707
No Product Image Available
$16.04 /ea

Order in multiples of 10

  • Insert Position: Inboard and Outboard
  • Application: Metalworking
  • Insert Size: 7.6"
See full product details
Orders over $75 ship free.

Ceratizit #11038707 Specifications

  • Zoro #: G0213705
  • Mfr #: 11038707
Insert Position: Inboard and Outboard Application: Metalworking
Insert Size: 7.6" Inscribed Circle: 7.6"
Cast Iron (K) Compatibility: Yes Super Alloy (S) Compatibility: Yes
Steel (P) Compatibility: Yes Insert Shape: Square
Stainless (M) Compatibility: Yes Non Ferrous (N) Compatibility: Yes
Insert Material: Carbide Mounting Style: Screw
Mounting Hole Dia.: 0.11" Grade: H216T
Style: Deep Hole Nose Radius: 0.4"
Chip-Breaker: -27P Hardened (H) Compatibility: Yes
Cutting Direction: Neutral Insert Thickness: 0.125"
Item: Drilling Insert No. of Edges: 2
Rake: Positive Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 7.6 In.,Insert Position Inboard and Outboard,Chip-Breaker -27P,Grade H216T,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 7.6 In.,Insert Thickness 0.125 In.,Mounting Hole Dia. 0.11 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11038707