Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 7.6In, CTCP425, 0.11InDia.

  • Zoro #: G0213090
  • Mfr #: 11821625
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Insert Size: 7.6"
  • Insert Position: Inboard and Outboard
  • Stainless (M) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11821625 Specifications

  • Zoro #: G0213090
  • Mfr #: 11821625
Insert Size: 7.6" Insert Position: Inboard and Outboard
Stainless (M) Compatibility: Yes Item: Drilling Insert
Inscribed Circle: 7.6" Steel (P) Compatibility: Yes
Hardened (H) Compatibility: Yes Mounting Hole Dia.: 0.11"
Coating: CVD No. of Edges: 2
Grade: CTCP425 Insert Shape: Square
Application: Metalworking Style: Deep Hole
Super Alloy (S) Compatibility: Yes Non Ferrous (N) Compatibility: Yes
Cutting Direction: Neutral Nose Radius: 0.4"
Insert Material: Carbide Insert Thickness: 0.125"
Mounting Style: Screw Cast Iron (K) Compatibility: Yes
Rake: Positive Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 7.6 In.,Insert Position Inboard and Outboard,Grade CTCP425,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 7.6 In.,Insert Thickness 0.125 In.,Coating CVD,Mounting Hole Dia. 0.11 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821625