Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 7.7In, -M30, 0.113InDia.

  • Zoro #: G0217056
  • Mfr #: 11689361
No Product Image Available
$14.29 /ea

Order in multiples of 10

  • Non Ferrous (N) Compatibility: Yes
  • Insert Shape: Square
  • Item: Drilling Insert
See full product details
Orders over $75 ship free.

Ceratizit #11689361 Specifications

  • Zoro #: G0217056
  • Mfr #: 11689361
Non Ferrous (N) Compatibility: Yes Insert Shape: Square
Item: Drilling Insert Insert Position: Inboard and Outboard
Coating: PVD Mounting Hole Dia.: 0.113"
Style: Deep Hole No. of Edges: 4
Application: Metalworking Inscribed Circle: 7.7"
Steel (P) Compatibility: Yes Nose Radius: 0.8"
Cutting Direction: Right Hand Cast Iron (K) Compatibility: Yes
Super Alloy (S) Compatibility: Yes Insert Thickness: 0.129"
Chip-Breaker: -M30 Insert Material: Carbide
Stainless (M) Compatibility: Yes Hardened (H) Compatibility: Yes
Mounting Style: Screw Insert Size: 7.7"
Rake: Positive Grade: CTPP430
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 7.7 In.,Insert Position Inboard and Outboard,Chip-Breaker -M30,Grade CTPP430,Nose Radius 0.8 In.,Insert Material Carbide,Square,Cutting Direction Right Hand,No. of Edges 4,Inscribed Circle 7.7 In.,Insert Thickness 0.129 In.,Coating PVD,Mounting Hole Dia. 0.113 In.,Mounting Style Screw,Rake 8

Reviews of Ceratizit #11689361