Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 8.5In, -27P, 0.134InDia.

  • Zoro #: G0213687
  • Mfr #: 11002562
No Product Image Available
$16.29 /ea

Order in multiples of 10

  • Style: Deep Hole
  • Stainless (M) Compatibility: Yes
  • Cast Iron (K) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11002562 Specifications

  • Zoro #: G0213687
  • Mfr #: 11002562
Style: Deep Hole Stainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: Yes Insert Position: Inboard and Outboard
Grade: H216T Cutting Direction: Neutral
Insert Material: Carbide Non Ferrous (N) Compatibility: Yes
Insert Size: 8.5" Item: Drilling Insert
Mounting Style: Screw Application: Metalworking
No. of Edges: 2 Rake: Positive
Steel (P) Compatibility: Yes Inscribed Circle: 8.5"
Insert Shape: Square Hardened (H) Compatibility: Yes
Insert Thickness: 0.125" Super Alloy (S) Compatibility: Yes
Chip-Breaker: -27P Mounting Hole Dia.: 0.134"
Nose Radius: 0.4" Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 8.5 In.,Insert Position Inboard and Outboard,Chip-Breaker -27P,Grade H216T,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 8.5 In.,Insert Thickness 0.125 In.,Mounting Hole Dia. 0.134 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11002562