Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 8.5In, CTCP425,0134InDia

  • Zoro #: G0213048
  • Mfr #: 11821629
No Product Image Available
$14.25 /ea

Order in multiples of 10

  • Cutting Direction: Neutral
  • Steel (P) Compatibility: Yes
  • Mounting Hole Dia.: 0.134"
See full product details
Orders over $75 ship free.

Ceratizit #11821629 Specifications

  • Zoro #: G0213048
  • Mfr #: 11821629
Cutting Direction: Neutral Steel (P) Compatibility: Yes
Mounting Hole Dia.: 0.134" Stainless (M) Compatibility: Yes
Insert Thickness: 0.125" Insert Size: 8.5"
Super Alloy (S) Compatibility: Yes Style: Deep Hole
Inscribed Circle: 8.5" Insert Material: Carbide
Insert Shape: Square Item: Drilling Insert
Insert Position: Inboard and Outboard Non Ferrous (N) Compatibility: Yes
Hardened (H) Compatibility: Yes Application: Metalworking
Mounting Style: Screw Grade: CTCP425
Coating: CVD No. of Edges: 2
Cast Iron (K) Compatibility: Yes Nose Radius: 0.4"
Rake: Positive Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 8.5 In.,Insert Position Inboard and Outboard,Grade CTCP425,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 8.5 In.,Insert Thickness 0.125 In.,Coating CVD,Mounting Hole Dia. 0.134 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821629