Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 8.5In, CTPP430,0134InDia

  • Zoro #: G0213011
  • Mfr #: 11821204
No Product Image Available
$11.49 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: Yes
  • Cast Iron (K) Compatibility: Yes
  • No. of Edges: 2
See full product details
Orders over $75 ship free.

Ceratizit #11821204 Specifications

  • Zoro #: G0213011
  • Mfr #: 11821204
Super Alloy (S) Compatibility: Yes Cast Iron (K) Compatibility: Yes
No. of Edges: 2 Nose Radius: 0.4"
Hardened (H) Compatibility: Yes Style: CTPP
Insert Size: 8.5" Mounting Style: Screw
Stainless (M) Compatibility: Yes Non Ferrous (N) Compatibility: Yes
Grade: CTPP430 Insert Thickness: 0.125"
Steel (P) Compatibility: Yes Item: Drilling Insert
Rake: Positive Insert Shape: Square
Insert Material: Carbide Application: Metalworking
Cutting Direction: Neutral Mounting Hole Dia.: 0.134"
Coating: PVD Insert Position: Inboard and Outboard
Inscribed Circle: 8.5" Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 8.5 In.,Insert Position Inboard and Outboard,Grade CTPP430,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 8.5 In.,Insert Thickness 0.125 In.,Coating PVD,Mounting Hole Dia. 0.134 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821204