Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 8.9In, -M30, 0.136InDia.

  • Zoro #: G0217047
  • Mfr #: 11689363
No Product Image Available
$14.65 /ea

Order in multiples of 10

  • Item: Drilling Insert
  • Chip-Breaker: -M30
  • Non Ferrous (N) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11689363 Specifications

  • Zoro #: G0217047
  • Mfr #: 11689363
Item: Drilling Insert Chip-Breaker: -M30
Non Ferrous (N) Compatibility: Yes Super Alloy (S) Compatibility: Yes
Application: Metalworking Steel (P) Compatibility: Yes
Cast Iron (K) Compatibility: Yes Nose Radius: 0.8"
Mounting Style: Screw Insert Material: Carbide
Insert Size: 8.9" Coating: PVD
Insert Position: Inboard and Outboard Insert Thickness: 0.148"
Insert Shape: Square Style: Deep Hole
No. of Edges: 4 Rake: Positive
Hardened (H) Compatibility: Yes Inscribed Circle: 8.9"
Stainless (M) Compatibility: Yes Mounting Hole Dia.: 0.136"
Grade: CTPP430 Cutting Direction: Right Hand
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 8.9 In.,Insert Position Inboard and Outboard,Chip-Breaker -M30,Grade CTPP430,Nose Radius 0.8 In.,Insert Material Carbide,Square,Cutting Direction Right Hand,No. of Edges 4,Inscribed Circle 8.9 In.,Insert Thickness 0.148 In.,Coating PVD,Mounting Hole Dia. 0.136 In.,Mounting Style Screw,Rake 8

Reviews of Ceratizit #11689363