Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 9.6In, -27Q, 0.134InDia.

  • Zoro #: G0213650
  • Mfr #: 11210380
No Product Image Available
$17.05 /ea

Order in multiples of 10

  • Cast Iron (K) Compatibility: Yes
  • Mounting Hole Dia.: 0.134"
  • Insert Material: Carbide
See full product details
Orders over $75 ship free.

Ceratizit #11210380 Specifications

  • Zoro #: G0213650
  • Mfr #: 11210380
Cast Iron (K) Compatibility: Yes Mounting Hole Dia.: 0.134"
Insert Material: Carbide Application: Metalworking
Chip-Breaker: -27Q Stainless (M) Compatibility: Yes
Hardened (H) Compatibility: Yes No. of Edges: 2
Rake: Positive Insert Size: 9.6"
Style: Deep Hole Non Ferrous (N) Compatibility: Yes
Nose Radius: 0.4" Inscribed Circle: 9.6"
Cutting Direction: Neutral Insert Thickness: 0.156"
Mounting Style: Screw Insert Position: Inboard and Outboard
Steel (P) Compatibility: Yes Insert Shape: Square
Super Alloy (S) Compatibility: Yes Grade: H210T
Item: Drilling Insert Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 9.6 In.,Insert Position Inboard and Outboard,Chip-Breaker -27Q,Grade H210T,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 9.6 In.,Insert Thickness 0.156 In.,Mounting Hole Dia. 0.134 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11210380