Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 9.6In, CTCP425,0134InDia

  • Zoro #: G0212978
  • Mfr #: 11821635
No Product Image Available
$14.42 /ea

Order in multiples of 10

  • Cast Iron (K) Compatibility: Yes
  • Style: Deep Hole
  • Insert Size: 9.6"
See full product details
Orders over $75 ship free.

Ceratizit #11821635 Specifications

  • Zoro #: G0212978
  • Mfr #: 11821635
Cast Iron (K) Compatibility: Yes Style: Deep Hole
Insert Size: 9.6" Grade: CTCP425
Insert Material: Carbide Steel (P) Compatibility: Yes
Stainless (M) Compatibility: Yes Nose Radius: 0.4"
No. of Edges: 2 Application: Metalworking
Super Alloy (S) Compatibility: Yes Insert Shape: Square
Non Ferrous (N) Compatibility: Yes Mounting Style: Screw
Insert Position: Inboard and Outboard Insert Thickness: 0.156"
Rake: Positive Mounting Hole Dia.: 0.134"
Inscribed Circle: 9.6" Cutting Direction: Neutral
Coating: CVD Hardened (H) Compatibility: Yes
Item: Drilling Insert Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 9.6 In.,Insert Position Inboard and Outboard,Grade CTCP425,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 9.6 In.,Insert Thickness 0.156 In.,Coating CVD,Mounting Hole Dia. 0.134 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821635