Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 9.6In, CTCP435,0134InDia

  • Zoro #: G0212969
  • Mfr #: 11821928
No Product Image Available
$14.45 /ea

Order in multiples of 10

  • Non Ferrous (N) Compatibility: Yes
  • Insert Material: Carbide
  • Super Alloy (S) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11821928 Specifications

  • Zoro #: G0212969
  • Mfr #: 11821928
Non Ferrous (N) Compatibility: Yes Insert Material: Carbide
Super Alloy (S) Compatibility: Yes Mounting Style: Screw
Insert Thickness: 0.156" Item: Drilling Insert
No. of Edges: 2 Style: Deep Hole
Nose Radius: 0.4" Grade: CTCP435
Insert Shape: Square Stainless (M) Compatibility: Yes
Insert Position: Inboard and Outboard Cutting Direction: Neutral
Application: Metalworking Mounting Hole Dia.: 0.134"
Coating: CVD Hardened (H) Compatibility: Yes
Rake: Positive Insert Size: 9.6"
Inscribed Circle: 9.6" Cast Iron (K) Compatibility: Yes
Steel (P) Compatibility: Yes Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 9.6 In.,Insert Position Inboard and Outboard,Grade CTCP435,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 9.6 In.,Insert Thickness 0.156 In.,Coating CVD,Mounting Hole Dia. 0.134 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821928