Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 9.6In, CTPP430,0134InDia

  • Zoro #: G0212941
  • Mfr #: 11821210
No Product Image Available
$14.45 /ea

Order in multiples of 10

  • Stainless (M) Compatibility: Yes
  • Rake: Positive
  • Mounting Style: Screw
See full product details
Orders over $75 ship free.

Ceratizit #11821210 Specifications

  • Zoro #: G0212941
  • Mfr #: 11821210
Stainless (M) Compatibility: Yes Rake: Positive
Mounting Style: Screw Insert Material: Carbide
Cutting Direction: Neutral Hardened (H) Compatibility: Yes
Grade: CTPP430 Insert Shape: Square
Non Ferrous (N) Compatibility: Yes Mounting Hole Dia.: 0.134"
Insert Size: 9.6" Insert Position: Inboard and Outboard
Cast Iron (K) Compatibility: Yes Steel (P) Compatibility: Yes
Insert Thickness: 0.156" Style: CTPP
No. of Edges: 2 Coating: PVD
Item: Drilling Insert Application: Metalworking
Nose Radius: 0.4" Inscribed Circle: 9.6"
Super Alloy (S) Compatibility: Yes Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 9.6 In.,Insert Position Inboard and Outboard,Grade CTPP430,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 9.6 In.,Insert Thickness 0.156 In.,Coating PVD,Mounting Hole Dia. 0.134 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821210