Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, 9.6In, -M50Q, 0.134InDia.

  • Zoro #: G0212935
  • Mfr #: 11838413
No Product Image Available
$15.15 /ea

Order in multiples of 10

  • Mounting Style: Screw
  • Grade: CTCP425
  • Insert Shape: Square
See full product details
Orders over $75 ship free.

Ceratizit #11838413 Specifications

  • Zoro #: G0212935
  • Mfr #: 11838413
Mounting Style: Screw Grade: CTCP425
Insert Shape: Square Coating: CVD
Nose Radius: 0.4" Item: Drilling Insert
Cutting Direction: Neutral Insert Size: 9.6"
Steel (P) Compatibility: Yes Cast Iron (K) Compatibility: Yes
Inscribed Circle: 9.6" Mounting Hole Dia.: 0.134"
Rake: Positive Application: Metalworking
Insert Position: Inboard and Outboard Hardened (H) Compatibility: Yes
Stainless (M) Compatibility: Yes Style: Deep Hole
Super Alloy (S) Compatibility: Yes Insert Material: Carbide
No. of Edges: 2 Non Ferrous (N) Compatibility: Yes
Chip-Breaker: -M50Q Insert Thickness: 0.156"
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 9.6 In.,Insert Position Inboard and Outboard,Chip-Breaker -M50Q,Grade CTCP425,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 9.6 In.,Insert Thickness 0.156 In.,Coating CVD,Mounting Hole Dia. 0.134 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11838413