Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, CTCP425, 0.083InDia.

  • Zoro #: G0213431
  • Mfr #: 11821278
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Item: Drilling Insert
  • Coating: CVD
  • No. of Edges: 2
See full product details
Orders over $75 ship free.

Ceratizit #11821278 Specifications

  • Zoro #: G0213431
  • Mfr #: 11821278
Item: Drilling Insert Coating: CVD
No. of Edges: 2 Stainless (M) Compatibility: Yes
Nose Radius: 0.4" Inscribed Circle: 4.5"
Rake: Positive Cast Iron (K) Compatibility: Yes
Hardened (H) Compatibility: Yes Cutting Direction: Left Hand
Non Ferrous (N) Compatibility: Yes Mounting Style: Screw
Super Alloy (S) Compatibility: Yes Application: Metalworking
Insert Size: 4.5" Insert Shape: Square
Insert Material: Carbide Grade: CTCP425
Style: Deep Hole Insert Position: Inboard and Outboard
Insert Thickness: 0.071" Mounting Hole Dia.: 0.083"
Steel (P) Compatibility: Yes Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 4.5 In.,Insert Position Inboard and Outboard,Grade CTCP425,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Left Hand,No. of Edges 2,Inscribed Circle 4.5 In.,Insert Thickness 0.071 In.,Coating CVD,Mounting Hole Dia. 0.083 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821278