Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, CTCP425, 0.089InDia.

  • Zoro #: G0213221
  • Mfr #: 11838388
No Product Image Available
$14.66 /ea

Order in multiples of 10

  • Style: Deep Hole
  • Steel (P) Compatibility: Yes
  • Application: Metalworking
See full product details
Orders over $75 ship free.

Ceratizit #11838388 Specifications

  • Zoro #: G0213221
  • Mfr #: 11838388
Style: Deep Hole Steel (P) Compatibility: Yes
Application: Metalworking Insert Size: 5.8"
Rake: Positive Insert Position: Inboard and Outboard
Item: Drilling Insert Nose Radius: 0.4"
Insert Shape: Square Coating: CVD
Insert Material: Carbide Mounting Hole Dia.: 0.089"
Mounting Style: Screw Hardened (H) Compatibility: Yes
Grade: CTCP425 Non Ferrous (N) Compatibility: Yes
Cast Iron (K) Compatibility: Yes Insert Thickness: 0.083"
Chip-Breaker: -M50Q Cutting Direction: Neutral
Super Alloy (S) Compatibility: Yes Inscribed Circle: 5.8"
Stainless (M) Compatibility: Yes No. of Edges: 2
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 5.8 In.,Insert Position Inboard and Outboard,Chip-Breaker -M50Q,Grade CTCP425,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 5.8 In.,Insert Thickness 0.083 In.,Coating CVD,Mounting Hole Dia. 0.089 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11838388