Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, CTCP425, 0.098InDia.

  • Zoro #: G0213118
  • Mfr #: 11838393
No Product Image Available
$14.66 /ea

Order in multiples of 10

  • Stainless (M) Compatibility: Yes
  • Mounting Style: Screw
  • Insert Size: 6.5"
See full product details
Orders over $75 ship free.

Ceratizit #11838393 Specifications

  • Zoro #: G0213118
  • Mfr #: 11838393
Stainless (M) Compatibility: Yes Mounting Style: Screw
Insert Size: 6.5" Item: Drilling Insert
Grade: CTCP425 Chip-Breaker: -M50Q
Cast Iron (K) Compatibility: Yes Nose Radius: 0.4"
Inscribed Circle: 6.5" Style: Deep Hole
Insert Position: Inboard and Outboard Super Alloy (S) Compatibility: Yes
Mounting Hole Dia.: 0.098" Rake: Positive
Insert Material: Carbide Insert Shape: Square
No. of Edges: 2 Cutting Direction: Neutral
Coating: CVD Insert Thickness: 0.094"
Hardened (H) Compatibility: Yes Application: Metalworking
Non Ferrous (N) Compatibility: Yes Steel (P) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 6.5 In.,Insert Position Inboard and Outboard,Chip-Breaker -M50Q,Grade CTCP425,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 6.5 In.,Insert Thickness 0.094 In.,Coating CVD,Mounting Hole Dia. 0.098 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11838393