Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, CTCP425, 10.6InCircle

  • Zoro #: G0212908
  • Mfr #: 11821640
No Product Image Available
$15.15 /ea

Order in multiples of 10

  • Mounting Style: Screw
  • Insert Thickness: 0.156"
  • Coating: CVD
See full product details
Orders over $75 ship free.

Ceratizit #11821640 Specifications

  • Zoro #: G0212908
  • Mfr #: 11821640
Mounting Style: Screw Insert Thickness: 0.156"
Coating: CVD Steel (P) Compatibility: Yes
Application: Metalworking Insert Shape: Square
Insert Size: 10.6" Style: Deep Hole
Inscribed Circle: 10.6" Cutting Direction: Neutral
Nose Radius: 0.4" Cast Iron (K) Compatibility: Yes
Hardened (H) Compatibility: Yes Non Ferrous (N) Compatibility: Yes
Stainless (M) Compatibility: Yes No. of Edges: 2
Rake: Positive Mounting Hole Dia.: 0.173"
Insert Material: Carbide Item: Drilling Insert
Grade: CTCP425 Insert Position: Inboard and Outboard
Super Alloy (S) Compatibility: Yes Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 10.6 In.,Insert Position Inboard and Outboard,Grade CTCP425,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 10.6 In.,Insert Thickness 0.156 In.,Coating CVD,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821640