Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, CTCP425, 2Edges, 0083InDia

  • Zoro #: G0213407
  • Mfr #: 11838065
No Product Image Available
$14.66 /ea

Order in multiples of 10

  • Grade: CTCP425
  • Insert Position: Inboard and Outboard
  • Item: Drilling Insert
See full product details
Orders over $75 ship free.

Ceratizit #11838065 Specifications

  • Zoro #: G0213407
  • Mfr #: 11838065
Grade: CTCP425 Insert Position: Inboard and Outboard
Item: Drilling Insert Super Alloy (S) Compatibility: Yes
Inscribed Circle: 4.5" Nose Radius: 0.4"
Non Ferrous (N) Compatibility: Yes Chip-Breaker: -M50Q
Insert Thickness: 0.071" Mounting Hole Dia.: 0.083"
No. of Edges: 2 Cast Iron (K) Compatibility: Yes
Insert Material: Carbide Style: Deep Hole
Insert Size: 4.5" Application: Metalworking
Hardened (H) Compatibility: Yes Mounting Style: Screw
Coating: CVD Cutting Direction: Left Hand
Steel (P) Compatibility: Yes Stainless (M) Compatibility: Yes
Insert Shape: Square Rake: Positive
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 4.5 In.,Insert Position Inboard and Outboard,Chip-Breaker -M50Q,Grade CTCP425,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Left Hand,No. of Edges 2,Inscribed Circle 4.5 In.,Insert Thickness 0.071 In.,Coating CVD,Mounting Hole Dia. 0.083 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11838065