Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, CTCP425, 2Edges

  • Zoro #: G0213370
  • Mfr #: 11821283
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Insert Position: Inboard and Outboard
  • Item: Drilling Insert
  • Style: Deep Hole
See full product details
Orders over $75 ship free.

Ceratizit #11821283 Specifications

  • Zoro #: G0213370
  • Mfr #: 11821283
Insert Position: Inboard and Outboard Item: Drilling Insert
Style: Deep Hole Stainless (M) Compatibility: Yes
Insert Size: 4.5" Super Alloy (S) Compatibility: Yes
Cutting Direction: Right Hand Steel (P) Compatibility: Yes
Mounting Hole Dia.: 0.083" Cast Iron (K) Compatibility: Yes
Insert Material: Carbide Inscribed Circle: 4.5"
Grade: CTCP425 Mounting Style: Screw
Nose Radius: 0.4" Coating: CVD
Rake: Positive Non Ferrous (N) Compatibility: Yes
Insert Thickness: 0.071" Application: Metalworking
No. of Edges: 2 Hardened (H) Compatibility: Yes
Insert Shape: Square Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 4.5 In.,Insert Position Inboard and Outboard,Grade CTCP425,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Right Hand,No. of Edges 2,Inscribed Circle 4.5 In.,Insert Thickness 0.071 In.,Coating CVD,Mounting Hole Dia. 0.083 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821283