Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, CTCP425, 6.5InCircle

  • Zoro #: G0213145
  • Mfr #: 11821624
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Steel (P) Compatibility: Yes
  • Stainless (M) Compatibility: Yes
  • Cast Iron (K) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11821624 Specifications

  • Zoro #: G0213145
  • Mfr #: 11821624
Steel (P) Compatibility: Yes Stainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: Yes Insert Position: Inboard and Outboard
Inscribed Circle: 6.5" Super Alloy (S) Compatibility: Yes
Non Ferrous (N) Compatibility: Yes Application: Metalworking
Rake: Positive Style: Deep Hole
Mounting Style: Screw Insert Material: Carbide
No. of Edges: 2 Grade: CTCP425
Cutting Direction: Neutral Coating: CVD
Item: Drilling Insert Insert Shape: Square
Hardened (H) Compatibility: Yes Insert Size: 6.5"
Nose Radius: 0.4" Mounting Hole Dia.: 0.098"
Insert Thickness: 0.094" Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 6.5 In.,Insert Position Inboard and Outboard,Grade CTCP425,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 6.5 In.,Insert Thickness 0.094 In.,Coating CVD,Mounting Hole Dia. 0.098 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821624