Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, CTCP435, 0.209InDia.

  • Zoro #: G0212740
  • Mfr #: 11821950
No Product Image Available
$17.35 /ea

Order in multiples of 10

  • Insert Thickness: 0.187"
  • Cast Iron (K) Compatibility: Yes
  • Steel (P) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11821950 Specifications

  • Zoro #: G0212740
  • Mfr #: 11821950
Insert Thickness: 0.187" Cast Iron (K) Compatibility: Yes
Steel (P) Compatibility: Yes Item: Drilling Insert
Inscribed Circle: 13.5" Insert Size: 13.5"
Super Alloy (S) Compatibility: Yes Grade: CTCP435
Insert Position: Inboard and Outboard Cutting Direction: Neutral
Mounting Style: Screw Nose Radius: 0.4"
No. of Edges: 2 Coating: CVD
Insert Material: Carbide Stainless (M) Compatibility: Yes
Style: Deep Hole Mounting Hole Dia.: 0.209"
Non Ferrous (N) Compatibility: Yes Rake: Positive
Insert Shape: Square Application: Metalworking
Hardened (H) Compatibility: Yes Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 13.5 In.,Insert Position Inboard and Outboard,Grade CTCP435,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 13.5 In.,Insert Thickness 0.187 In.,Coating CVD,Mounting Hole Dia. 0.209 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821950