Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, CTCP435, 2Edges, 0083InDia

  • Zoro #: G0213425
  • Mfr #: 11821678
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Insert Shape: Square
  • Cutting Direction: Left Hand
  • Coating: CVD
See full product details
Orders over $75 ship free.

Ceratizit #11821678 Specifications

  • Zoro #: G0213425
  • Mfr #: 11821678
Insert Shape: Square Cutting Direction: Left Hand
Coating: CVD Application: Metalworking
Cast Iron (K) Compatibility: Yes Insert Material: Carbide
Inscribed Circle: 4.5" Rake: Positive
Insert Thickness: 0.071" Style: Deep Hole
No. of Edges: 2 Grade: CTCP435
Super Alloy (S) Compatibility: Yes Hardened (H) Compatibility: Yes
Item: Drilling Insert Steel (P) Compatibility: Yes
Insert Size: 4.5" Stainless (M) Compatibility: Yes
Insert Position: Inboard and Outboard Non Ferrous (N) Compatibility: Yes
Mounting Style: Screw Mounting Hole Dia.: 0.083"
Nose Radius: 0.4" Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 4.5 In.,Insert Position Inboard and Outboard,Grade CTCP435,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Left Hand,No. of Edges 2,Inscribed Circle 4.5 In.,Insert Thickness 0.071 In.,Coating CVD,Mounting Hole Dia. 0.083 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821678