Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, CTPP430

  • Zoro #: G0212689
  • Mfr #: 11821233
No Product Image Available
$17.35 /ea

Order in multiples of 10

  • Coating: PVD
  • Insert Shape: Square
  • Mounting Style: Screw
See full product details
Orders over $75 ship free.

Ceratizit #11821233 Specifications

  • Zoro #: G0212689
  • Mfr #: 11821233
Coating: PVD Insert Shape: Square
Mounting Style: Screw Insert Thickness: 0.187"
Non Ferrous (N) Compatibility: Yes Insert Position: Inboard and Outboard
Nose Radius: 0.8" Stainless (M) Compatibility: Yes
Rake: Positive No. of Edges: 2
Insert Size: 13.5" Item: Drilling Insert
Mounting Hole Dia.: 0.209" Inscribed Circle: 13.5"
Hardened (H) Compatibility: Yes Cutting Direction: Neutral
Steel (P) Compatibility: Yes Super Alloy (S) Compatibility: Yes
Grade: CTPP430 Cast Iron (K) Compatibility: Yes
Style: CTPP Insert Material: Carbide
Application: Metalworking Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 13.5 In.,Insert Position Inboard and Outboard,Grade CTPP430,Nose Radius 0.8 In.,Insert Material Carbide,Square,Cutting Direction Neutral,No. of Edges 2,Inscribed Circle 13.5 In.,Insert Thickness 0.187 In.,Coating PVD,Mounting Hole Dia. 0.209 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11821233