Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, CTPP430, 2Edges, 4.5In

  • Zoro #: G0213529
  • Mfr #: 11820940
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: Yes
  • Non Ferrous (N) Compatibility: Yes
  • Super Alloy (S) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11820940 Specifications

  • Zoro #: G0213529
  • Mfr #: 11820940
Hardened (H) Compatibility: Yes Non Ferrous (N) Compatibility: Yes
Super Alloy (S) Compatibility: Yes Inscribed Circle: 4.5"
Insert Size: 4.5" No. of Edges: 2
Mounting Style: Screw Insert Position: Inboard and Outboard
Style: CTPP Cutting Direction: Left Hand
Stainless (M) Compatibility: Yes Nose Radius: 0.2"
Item: Drilling Insert Insert Shape: Square
Rake: Positive Mounting Hole Dia.: 0.083"
Coating: CVD Application: Metalworking
Grade: CTPP430 Steel (P) Compatibility: Yes
Cast Iron (K) Compatibility: Yes Insert Material: Carbide
Insert Thickness: 0.071" Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 4.5 In.,Insert Position Inboard and Outboard,Grade CTPP430,Nose Radius 0.2 In.,Insert Material Carbide,Square,Cutting Direction Left Hand,No. of Edges 2,Inscribed Circle 4.5 In.,Insert Thickness 0.071 In.,Coating CVD,Mounting Hole Dia. 0.083 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11820940