Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drilling Insert, H216T, 2Edges, 0.083InDia.

  • Zoro #: G0213827
  • Mfr #: 11002560
No Product Image Available
$16.05 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: Yes
  • Nose Radius: 0.4"
  • Stainless (M) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11002560 Specifications

  • Zoro #: G0213827
  • Mfr #: 11002560
Super Alloy (S) Compatibility: Yes Nose Radius: 0.4"
Stainless (M) Compatibility: Yes Chip-Breaker: -27P
Non Ferrous (N) Compatibility: Yes Item: Drilling Insert
Inscribed Circle: 4.5" Insert Thickness: 0.071"
Application: Metalworking Cast Iron (K) Compatibility: Yes
Rake: Positive Insert Size: 4.5"
Insert Position: Inboard and Outboard Insert Material: Carbide
Mounting Style: Screw Grade: H216T
No. of Edges: 2 Style: Deep Hole
Insert Shape: Square Mounting Hole Dia.: 0.083"
Hardened (H) Compatibility: Yes Steel (P) Compatibility: Yes
Cutting Direction: Left Hand Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Drilling Insert,Application Metalworking,Deep Hole,Insert Size 4.5 In.,Insert Position Inboard and Outboard,Chip-Breaker -27P,Grade H216T,Nose Radius 0.4 In.,Insert Material Carbide,Square,Cutting Direction Left Hand,No. of Edges 2,Inscribed Circle 4.5 In.,Insert Thickness 0.071 In.,Mounting Hole Dia. 0.083 In.,Mounting Style Screw,Rake 7

Reviews of Ceratizit #11002560