Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 0.138InD, 32InS, 14Inserts
  • Zoro #: G0236096
  • Mfr #: 11552141
No Product Image Available
$1,627.54
  • Mounting Style: Arbor
  • Cutting Direction: Right Hand
  • Cutting Angle: 45 Degrees
See full product details
This item ships free.

Ceratizit #11552141 Specifications

  • Zoro #: G0236096
  • Mfr #: 11552141
Mounting Style: Arbor Cutting Direction: Right Hand
Cutting Angle: 45 Degrees Overall Length: 50.00mm
Depth of Cut: 0.138" Insert Size: 17.00mm
Item: Facemill Cutter Cutting Dia.: 100.00mm
Mounting Size: 32.00mm Series: 273
Number of Inserts Required: 14 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 273, Cutting Dia. 100 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 0.138 In., Cutting Angle 45 Degrees , Number of Inserts Required 14, Insert Size 17, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11552141