Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 0.315InD, 22InSize, 6
  • Zoro #: G0235411
  • Mfr #: 11217292
No Product Image Available
$428.99
  • Overall Length: 40.00mm
  • Series: 490
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11217292 Specifications

  • Zoro #: G0235411
  • Mfr #: 11217292
Overall Length: 40.00mm Series: 490
Cutting Direction: Right Hand Mounting Size: 22.00mm
Insert Size: 9.00mm Cutting Dia.: 50.00mm
Item: Facemill Cutter Number of Inserts Required: 6
Cutting Angle: 90 Degrees Depth of Cut: 0.315"
Mounting Style: Arbor Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 490, Cutting Dia. 50 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 6, Insert Size 9, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11217292