Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 0.315InD, 32InS, 10Inserts
  • Zoro #: G0235551
  • Mfr #: 11217247
No Product Image Available
$653.99
  • Cutting Direction: Right Hand
  • Cutting Angle: 90 Degrees
  • Overall Length: 50.00mm
See full product details
This item ships free.

Ceratizit #11217247 Specifications

  • Zoro #: G0235551
  • Mfr #: 11217247
Cutting Direction: Right Hand Cutting Angle: 90 Degrees
Overall Length: 50.00mm Insert Size: 9.00mm
Depth of Cut: 0.315" Series: 490
Item: Facemill Cutter Mounting Size: 32.00mm
Mounting Style: Arbor Number of Inserts Required: 10
Cutting Dia.: 100.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 490, Cutting Dia. 100 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 10, Insert Size 9, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11217247