Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 0.39InD, 32InSize, 5Insert

  • Zoro #: G0231631
  • Mfr #: 11169715
No Product Image Available
$449.99
  • Number of Inserts Required: 5
  • Mounting Size: 32.00mm
  • Cutting Dia.: 32.00mm
See full product details
This item ships free.

Ceratizit #11169715 Specifications

  • Zoro #: G0231631
  • Mfr #: 11169715
Number of Inserts Required: 5 Mounting Size: 32.00mm
Cutting Dia.: 32.00mm Insert Size: 11.00mm
Item: Facemill Cutter Overall Length: 112.00mm
Depth of Cut: 0.394" Mounting Style: Shank
Cutting Direction: Right Hand Cutting Angle: 90 Degrees
Series: HSC Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HSC, Cutting Dia. 32 In., Mounting Style Shank, Mounting Size 32 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 5, Insert Size 11, Overall Length 112 In., Cutting Direction Right Hand

Reviews of Ceratizit #11169715