Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 0.625InDia, 0.625InS, 1

  • Zoro #: G0234258
  • Mfr #: 11207819
No Product Image Available
$151.99
  • Mounting Size: 0.625"
  • Mounting Style: Shank
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11207819 Specifications

  • Zoro #: G0234258
  • Mfr #: 11207819
Mounting Size: 0.625" Mounting Style: Shank
Cutting Direction: Right Hand Series: 141
Cutting Dia.: 0.62" Insert Size: 9.52.00mm
Depth of Cut: 0.551" Cutting Angle: 90 Degrees
Overall Length: 6.00" Number of Inserts Required: 1
Item: Facemill Cutter Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 141, Cutting Dia. 0.625 In., Mounting Style Shank, Mounting Size 0.625 In., Depth of Cut 0.551 In., Cutting Angle 90 Degrees , Number of Inserts Required 1, Insert Size 9.52, Overall Length 6 In., Cutting Direction Right Hand

Reviews of Ceratizit #11207819