Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 100InDia, 0.236InD, 10
  • Zoro #: G0236656
  • Mfr #: 303788
No Product Image Available
$900.99
  • Mounting Size: 32.00mm
  • Cutting Direction: Right Hand
  • Insert Size: 12.00mm
See full product details
This item ships free.

Ceratizit #303788 Specifications

  • Zoro #: G0236656
  • Mfr #: 303788
Mounting Size: 32.00mm Cutting Direction: Right Hand
Insert Size: 12.00mm Item: Facemill Cutter
Number of Inserts Required: 10 Cutting Dia.: 100.00mm
Mounting Style: Arbor Cutting Angle: 45 Degrees
Series: 270 Depth of Cut: 0.236"
Overall Length: 50.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 100 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 0.236 In., Cutting Angle 45 Degrees , Number of Inserts Required 10, Insert Size 12, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #303788