Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 100InDia, 10Inserts
  • Zoro #: G0236105
  • Mfr #: 11475585
No Product Image Available
$705.99
  • Cutting Dia.: 100.00mm
  • Cutting Direction: Right Hand
  • Series: 273
See full product details
This item ships free.

Ceratizit #11475585 Specifications

  • Zoro #: G0236105
  • Mfr #: 11475585
Cutting Dia.: 100.00mm Cutting Direction: Right Hand
Series: 273 Mounting Size: 32.00mm
Item: Facemill Cutter Number of Inserts Required: 10
Depth of Cut: 0.138" Insert Size: 17.00mm
Overall Length: 50.00mm Mounting Style: Arbor
Cutting Angle: 45 Degrees Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 273, Cutting Dia. 100 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 0.138 In., Cutting Angle 45 Degrees , Number of Inserts Required 10, Insert Size 17, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11475585