Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 100InDia, 165InLx0.551InD
  • Zoro #: G0238029
  • Mfr #: 11346481
No Product Image Available
$552.99
  • Number of Inserts Required: 6
  • Depth of Cut: 0.551"
  • Overall Length: 165.00mm
See full product details
This item ships free.

Ceratizit #11346481 Specifications

  • Zoro #: G0238029
  • Mfr #: 11346481
Number of Inserts Required: 6 Depth of Cut: 0.551"
Overall Length: 165.00mm Cutting Angle: 90 Degrees
Cutting Dia.: 100.00mm Series: 211
Cutting Direction: Right Hand Insert Size: 15.00mm
Mounting Style: Arbor Mounting Size: 32.00mm
Item: Facemill Cutter Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 100 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 0.551 In., Cutting Angle 90 Degrees , Number of Inserts Required 6, Insert Size 15, Overall Length 165 In., Cutting Direction Right Hand

Reviews of Ceratizit #11346481