Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 100InDia, 32InS

  • Zoro #: G0234860
  • Mfr #: 11202344
No Product Image Available
$1,043.86
  • Cutting Direction: Right Hand
  • Mounting Style: Arbor
  • Number of Inserts Required: 6
See full product details
This item ships free.

Ceratizit #11202344 Specifications

  • Zoro #: G0234860
  • Mfr #: 11202344
Cutting Direction: Right Hand Mounting Style: Arbor
Number of Inserts Required: 6 Series: HPC
Cutting Dia.: 100.00mm Item: Facemill Cutter
Cutting Angle: 90 Degrees Mounting Size: 32.00mm
Overall Length: 50.00mm Insert Size: 12.00mm
Depth of Cut: 0.420" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HPC, Cutting Dia. 100 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 0.42 In., Cutting Angle 90 Degrees , Number of Inserts Required 6, Insert Size 12, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11202344